Two-Hole Compression Lug, 3/0 AWG Max, 1/4 in Stud, Long Barrel, Copper, Orange

  • Mfr # 24C383

  • Zoro # G4689352


product price:  $5.45
/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C383
Zoro #
G4689352
UPC #
190735432297
Country of Origin
China

Dimensions

For Wire Size
3/0 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.92 in
Barrel Length
Long
Length
2.92"
Cable Size
3/0
Width
0.92"
Length (Straight Wireway)
2.92 in
Barrel Inside Diameter
0.51 in
Tongue Length
1.45 in
Strip Length
1 1/4 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
For Stranded Copper Wire Size - Maximum
3/0 AWG
Barrel Outside Diameter
0.63 in
Tongue Thickness
0.13 in
Overall Length
2.92 in
Overall Width
0.92 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
50
Color Code
Orange
Standards
CSA Certified, UL Listed
Hole Center to End
0.25 in
Hole Center to Center
0.75 in
Peep Hole
No
Connector Type
Straight Barrel
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Barrel Style
Chamfered
Termination Style
Crimp
For Wire Type
Stranded
RoHS Compliant
Yes
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Voltage
600 V AC
Seam Style
Seamless
Current
310 A
Maximum Operating Temperature
300 Degrees F
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.92 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 0.75 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.