Pipe Hanger, 4 In, 316SS
Mfr # PH2-4-1/2
Zoro # G4691303
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Pipe Size (In.)
4 in
Basic Pipe Fitting Material
Metal
Thread Size (In.)
1/2
Standards
UPC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PH2-4-1/2
Zoro #
G4691303
UPC #
098268869484
Country of Origin
Denmark
Dimensions
Pipe Size (In.)
4 in
Thread Size (In.)
1/2
Pipe Size (Fittings)
4"
Outside Dia.
4"
For Pipe Size
4 in
For Threaded Rod Size
1/2 in BSP
Thread Size
1/2"
Details
Material
316 Stainless Steel
Item
Pipe Hanger
Basic Pipe Fitting Material
Metal
Standards
UPC
Specific Pipe Fitting Shape
Hanger
Type
BSP
Cushion Material
EPDM Rubber
For Use On
Push-Fit Pipe
Hanger Material
Stainless Steel
Required Number of Threaded Rods
1
Cushioned
No
Hanger Material Grade
316
Hanger Type
Swivel Loop
Description
Pipe Hanger, Cushion Material EPDM Rubber, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 1/2 in BSP, Hanger Material Stainless Steel, Hanger Material Grade 316, Hanger Type Swivel Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.