Two-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Short Barrel, Copper, Purple

  • Mfr # 24C447

  • Zoro # G4692134


product price:  $6.85
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24C447
Zoro #
G4692134
UPC #
190735432921
Country of Origin
China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
1.03 in
Length
4.27"
Cable Size
4/0
Barrel Length
Short
Width
1.03"
Length (Straight Wireway)
4.27 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Length
3 in
Hole Size
0.53 in
Barrel Inside Diameter
0.56 in
Barrel Outside Diameter
0.7 in
Tongue Thickness
0.14 in
Strip Length
1 1/16 in
Overall Length
4.27 in
Overall Width
1.03 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
54
Color Code
Purple
Standards
CSA Certified, UL Listed
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
Yes
Hole Center to Center
1.75 in
Hole Center to End
0.5 in
Tongue Style
Standard
Connector Type
Straight Barrel
Barrel Style
Chamfered
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
Seam Style
Seamless
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
For Wire Type
Stranded
Termination Style
Crimp
Current
360 A
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.