Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Appleton Electric Cable Connector, 1-1/2 In, Straight, Silver TMC2X-150162A

Cable Connector, 1-1/2 In, Straight, Silver (Discontinued)

  • Mfr # TMC2X-150162A
  • Zoro # G4693437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC2X-150162A
Zoro #
G4693437
UPC #
078138130125
Country of Origin
India

Dimensions

Cord Dia. Range
1.30" to 1.62"
Conduit Trade Size
1 1/4 in
Min. Throat Dia.
1.03"
Length
2.44"

Details

Item
Hazardous Location Cable Connector
Male/Female
Male
Style - Connector
Straight
Material
Aluminum
For Use With
Jacketed Metal Clad Cable
Color
Silver
Box Connection
1 1/2 in MNPT
Standards
UL 514B, UL 2225, CSA C22.2 No. 174, 249506, NEMA 4
Connector Type
Straight
Hazardous Location Rating - Europe
Class I; Zone 1 and 2; AExe II; AEx tA IIC; Class I; Zone 1 and 2; Exe II; Ex tA IIC
Item - Conduit Fitting
Hazardous Location Conduit Fitting
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III, Division 1 and 2
Conduit Fitting Material
Aluminum
Color - Conduit Fitting
Silver
Cable Clamping Method
Compression Nut

Description

Hazardous Location Cable Connector, Style - Connector Straight, Conduit Fitting Material Aluminum, Conduit Trade Size 1 1/4 in, Box Connection 1 1/2 in MNPT, Cable Clamping Method Compression Nut, Color - Conduit Fitting Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.