Two-Hole Compression Lug, 3/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Orange
Mfr # YA272N
Zoro # G4693771
CAD Available
product price: $17.99
/eaKey Features
CAD Drawing
For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YA272N
Zoro #
G4693771
UPC #
781810555569
Country of Origin
United States
Dimensions
For Wire Size
3/0 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.91 in
Barrel Length
Long
Cable Size
3/0 AWG
Length
5.01"
Width
0.91"
Overall Length
5.01 in
Overall Width
0.91 in
Length (Straight Wireway)
5.01 in
Hole Size
0.56 in
Strip Length
1 9/16 in
Tongue Length
1.27 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Barrel Outside Diameter
0.62 in
Tongue Thickness
0.13 in
For Stranded Copper Wire Size - Minimum
3/0 AWG
Dimension - B Length inch
1.50 in
Dimension - Hole Size inch
0.56 in
Dimension - Length Overall inch
5.01 in
Conductor - Copper Str Size
3/0 AWG
Dimension - Hole Size mm
14 mm
Conductor - Copper Str Navy Size
150 (61) Navy
Dimension - Z inch
0.64 in
Dimension - Pad Width inch
0.91 in
Dimension - B Length fraction
1-1/2 in
Thickness - Pad
0.13 in
Dimension - L Length Overall mm
127 mm
Conductor - Copper Str Size Range
3/0 AWG
Dimension - N inch
0.63 in
Dimension - Thread Size
1 to 2
Dimension - Stud Size inch
1 to 2
Dimension - Outside Diameter inch
0.62 in
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Strip Length inch
42378
Description
Compression Lug, Barrel Size Long, Color Code Orange, Die Code 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.