Zoro Homepage
This item is Discontinued.
Apollo Valves Gate Valve, 1 In., Low Lead Bronze 30LF00501PR

Gate Valve, 1 In., Low Lead Bronze (Discontinued)

  • Mfr # 30LF00501PR
  • Zoro # G4694182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LF00501PR
Zoro #
G4694182
UPC #
670750687525
Country of Origin
Unknown

Dimensions

Inlet to Outlet Length
4 45/64 in

Details

Connection Type
Press
Item
Gate Valve
Wedge Material
Bronze
Top of Handle to Inlet Center
6 45/64 in
Handle Type
Hand Wheel
Handle Material
Malleable Iron
Valve Stem Type
Rising
Stem Material
Bronze
Standards
MSS SP 139, ARRA, NSF /ANSI 61-9

Description

Gate Valve, Connection Type Press, Valve Stem Type Rising, Top of Handle to Inlet Center 6 45/64 in, Inlet to Outlet Length 4 45/64 in, Stem Material Bronze, Wedge Material Bronze, Handle Material Malleable Iron, Handle Type Hand Wheel, Standards MSS SP 139, ARRA, NSF /ANSI 61-9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.