Two-Hole Compression Lug, 1 AWG Max, 1/4 in Stud, Long Barrel, Copper, Green

  • Mfr # 24C380

  • Zoro # G4694697


product price:  $3.45
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C380
Zoro #
G4694697
UPC #
190735432266
Country of Origin
China

Dimensions

For Wire Size
1 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.67 in
Barrel Length
Long
Width
0.67"
Cable Size
1 AWG
Length
2.71"
Length (Straight Wireway)
2.71 in
Tongue Length
1.58 in
For Stranded Copper Wire Size - Maximum
1 AWG
Barrel Outside Diameter
0.47 in
Barrel Inside Diameter
0.36 in
Overall Length
2.71 in
For Stranded Copper Wire Size - Minimum
1 AWG
Strip Length
15/16 in
Overall Width
0.67 in
Hole Size
0.27 in
Tongue Thickness
0.11 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
37
Color Code
Green
Standards
CSA Certified, UL Listed
Peep Hole
No
Connector Type
Straight Barrel
Hole Center to Center
0.625 in
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.25 in
Termination Style
Crimp
RoHS Compliant
Yes
Maximum Operating Temperature
300 Degrees F
Maximum Voltage
600 V AC
For Wire Type
Stranded
Barrel Style
Chamfered
Special Features
Corrosion Resistant, High-Conductivity Construction
Seam Style
Seamless
Contact Finish
Tin
Current
195 A
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.67 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.