Two-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Black

  • Mfr # YA26L2TC38

  • Zoro # G4694767


product price:  $14.45
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA26L2TC38
Zoro #
G4694767
UPC #
781810559635
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
0.83 in
Barrel Length
Short
Width
0.83"
Length
3.2"
Cable Size
2/0 AWG
Overall Width
3.2 in
Overall Length
3.2 in
Length (Straight Wireway)
3.2 in
Hole Size
0.4 in
Tongue Length
0.83 in
Strip Length
1 in
Barrel Outside Diameter
0.56 in
Tongue Thickness
0.12 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG
Dimension - D inch
1.83 in
Dimension - N inch
0.41 in
Dimension - Outside Diameter inch
0.56 in
Dimension - Hole Size fraction
2023-03-08
Dimension - Z inch
0.42 in
Conductor - Copper Str Navy Size
100 (61) Navy
Dimension - Stud Size fraction
2023-03-08
Dimension - Strip Length inch
1 in
Dimension - B Length fraction
15/16 in
Dimension - Bolt Hole Size inch
0.39 in
Dimension - B Length inch
0.94 in
Conductor - Copper Str Size Range
2/0 AWG
Dimension - Hole Size mm
10 mm
Dimension - Pad Width inch
0.83 in
Dimension - L Length Overall mm
81 mm
Dimension - Stud Size inch
44993
Conductor - Copper Str Size
2/0 AWG
Dimension - Bolt Size inch
0.38
Dimension - Length Overall inch
3.20 in
Conductor Size
2/0 AWG
Dimension - Hole Size inch
0.40 in
Conductor - Copper Str Navy Size Range
100 (61) Navy
Dimension - Bolt Size fraction
44993

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
13
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
Yes
Tongue Style
Standard
Plate Material
Electro Tin
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Standard Barrel
Hole Center to End
0.41 in
Hole Center to Center
1 in
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
Barrel Style
Chamfered
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Termination Style
Crimp
RoHS Compliant
Yes
Contact Finish
Tin
Special Features
Corrosion Resistant, Non-Insulated Construction
Plated
Y
Finish Type
Tin-Plated
Conductor - Material
Copper
Conductor Type
CODE
Certification - CSA Approved
Yes
Rating - KVA
35 kV
Voltage Rating
35 kV
Physical Attribute - Tongue Type
Standard
Die Index
13
Voltage - Maximum
35000
Plating Type
Tin - Electro Plated
Physical Attribute - Number of Holes
2
Rating - Minimum Voltage
600
Type
Standard Barrel, Tin Plated
Feature - Barrel Type
Standard
UL Listed
Yes
Physical Attribute - Tongue Angle
Straight
Trade Name
HYLUGâ„¢
Feature - Barrel Style
Chamfered
Industry Standard(s)
UL468A-468B
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.