Insulated Multitap Connector, 4.63 In. L

  • Mfr # 1PBS350

  • Zoro # G4698531


product price:  $43.15
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
350 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBS350
Zoro #
G4698531
UPC #
781810555293
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Max. Conductor Size
350 kcmil
Length
4.63 in
Min. Conductor Size
10 AWG
Width
2.35 in
Stud Size
5/16 in
Length (Straight Wireway)
4.63 in
Overall Length
4.63 in
For Stranded Copper Wire Size - Maximum
350 kcmil
For Stranded Copper Wire Size - Minimum
10 AWG
Overall Width
1.34 in
Strip Length
1 3/8 in
Conductor Size
10 AWG-350 KCMIL
Dimension - Height inch
2.35 in
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil
Dimension - Width fraction
1-17/50 in
Dimension - Screw Size inch
45062
Dimension - Width inch
1.34 in
Dimension - L Length Overall mm
118 mm
Conductor - AL Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil
Conductor - AL Str Size Range
10 AWG-350 kcmil
Dimension - Length Overall inch
4.63 in
Dimension - Width mm
34 mm
Conductor - Copper Str Size Range
10 AWG-350 kcmil

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Ports
2
Screw Material
Aluminum
Max. Voltage
600V AC/DC
Material
Aluminum
Tap Shape
T
Minimum Operating Temperature
-40 Degrees F
RoHS Compliant
Yes
Compatible with Product Type
Code Conductor
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Maximum Voltage
600 V
Type
BIBS, Multi-Port
Voltage - Maximum
600 V
Physical Attribute - Number of Screws
2
Conductor Type
AL C Str-SizeCU C Str-Size
Hex Key
45062
Plated
N
Certification - UL Listed Direct Burial
No
Insulation Type
Plastisol
Installation Torque Recommended in-lb
275 in-lb
Temperature Rating
194° F
Material - Hardware
Aluminum
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Trade Name
UNITAPâ„¢
Rating - Minimum Voltage
600
Certification - CSA Approved
No
Insulation
Y
Plating Type
Unplated
UL Listed
Yes

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.