Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Long Barrel, Copper, Blue

  • Mfr # 24C377

  • Zoro # G4705985

CAD Available

product price:  $2.55
/ea

Key Features

CAD Drawing
For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C377
Zoro #
G4705985
UPC #
190735432235
Country of Origin
China

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.44 in
Length
2.28"
Cable Size
6 AWG
Barrel Length
Long
Width
0.44"
Length (Straight Wireway)
2.28 in
For Stranded Copper Wire Size - Minimum
6 AWG
Tongue Length
1.28 in
Barrel Inside Diameter
0.22 in
Hole Size
0.27 in
Overall Length
2.28 in
For Stranded Copper Wire Size - Maximum
6 AWG
Tongue Thickness
0.08 in
Strip Length
7/8 in
Overall Width
0.44 in
Barrel Outside Diameter
0.3 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
24
Color Code
Blue
Standards
UL Listed
Connector Type
Straight Barrel
Hole Center to End
0.25 in
Peep Hole
No
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Hole Center to Center
0.625 in
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
Seam Style
Seamless
Contact Finish
Tin
Barrel Style
Chamfered
Maximum Operating Temperature
300 Degrees F
For Wire Type
Stranded
Current
95 A
Maximum Voltage
600 V AC
RoHS Compliant
Yes
Number of Holes
2
CAD Available
Yes

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.