Dyna 170 Degreaser, 5 Gal Pail, Liquid, Water Clear

  • Mfr # 17935

  • Zoro # G4708813


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 Gal
Cleaner Form
Liquid
Fragrance
Hydrocarbon
Color
Water Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17935
Zoro #
G4708813
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Container Size
5 gal

Details

Item
Dyna 170 Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Hydrocarbon
Color
Water Clear
Flash Point (F)
172 Degrees
For Use With
Zep Dyna Series Solvent Parts Washer
Flash Point
170 Degrees F
Removes
Grease, Oil, Soil
Temp. Range (F)
Ambient
Standards
Complies with California's CARB VOC Regulations
Type
Water Based
Flammability
Flammable
Minimum Operating Temperature
40 Degrees F
For Washer Type
Solvent Parts Washers
For Material Type
Metals
Series
Dyna 170
Product Form
Liquid
Base Type
Solvent
Cleaner Type
Degreaser

Description

Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, Soil, For Material Type Metals, Flash Point 170 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Pail, Standards Complies with California's CARB VOC Regulations, Cleaner Type Degreaser, Color Clear, Flammability Flammable, For Washer Type Solvent Parts Washers, Fragrance Hydrocarbon, Series Dyna 170

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.