Cleaner, Bucket, 5 gal, Chlorine
Mfr # 241235
Zoro # G4709434
product price:Â $143.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Container Size
5 gal
Container Type
Bucket
Fragrance
Chlorine
Recommended Dilution
1:128
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
241235
Zoro #
G4709434
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Cleaner
Container Type
Bucket
Fragrance
Chlorine
Recommended Dilution
1:128
Cleaner Form
Liquid
Primary Chemical
None
Standards
CERCLA, OSHA, TSCA Compliant
Color
Light Amber
Series
FS Formula 10184
Cleaner Chemical Product Grouping
Degreasers
Application
Equipment/Machinery; Facility Maintenance
Features
Fs Formula 10184 Rapidly Removes Heavy Accumulations of Grease, Oil and Carbonized Soil, it is also Effective as a Smoke Cleaner, May be Used Either as a Manual Cleaner, or Through Foam-Generating Equipment for Foam Cleaning, Produces a Stable, Clinging Foam for Longer Contact Time
For Use With
Stainless Steel equipment, floors, walls, hoods, ovens, grills, machinery, glass and many other hard surfaces
Net Weight
50.5 lb
pH Level
12.5 to 13.5
Properties
Nonflammable, Plastic Safe
Plastic Safe
Yes
Butyl Free
No
Biodegradable
No
pH Value
Alkaline
Nonflammable
Yes
NSF Rating
Not Rated
Base Type
Solvent Based
Description
Cleaner, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 50.5 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, Cleaner Form Liquid, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 12.5 to 13.5, TSCA Compliant, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series FS Formula 10184
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.