Cleaner/Degreaser, 5 gal. Bucket, Liquid, Clear, Colorless

  • Mfr # J33734

  • Zoro # G4709556


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Size
5 gal.
Cleaner Form
Liquid
Fragrance
Pleasant
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J33734
Zoro #
G4709556
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Bucket
Cleaner Form
Liquid
Fragrance
Pleasant
Recommended Dilution
Ready to Use
Color
Clear, Colorless
Net Weight
30.5 lb
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
Dielectric Strength
Undetermined
Cleaner Container Type
Pail
VOC Content
100%
Flash Point
Less than 25 Degrees F
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Features
Contains No Detergents, Builders or Chlorinated Solvents, Evaporates Completely Without Leaving a Residue, Eliminating the Need for a Water Rinse, Quickly Penetrates and Removes Oils, Greases and Soils From Surfaces
Nonflammable
No
Product Series
Kwik-Solv
Butyl Free
No
NSF Rating
Not Rated
Properties
Plastic Safe
Plastic Safe
Yes
Base Formula
Solvent Based
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
For Use With
Use Zep Kwik Solv to remove oil, grease, dirt, lubricants, and tar from circuit boards, electrical contacts, electric motors, machinery parts and electronic equipment.
Removes
Tough Grease, Oils, Grime, and Other Oil-Based Contaminants
Degreaser Application
Circuit Boards, Electrical Contacts, Electric Motors, Machinery Parts, Electronic Equipment
For Use On
Paints, Rubber, Metals, Most Plastics, and Insulation

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 30.5 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: IN, NY, OH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.