1" FNPT Low Lead Brass Spring Check Valve w/Taps

  • Mfr # CVB-4TLF

  • Zoro # G4712854


product price:  $32.59
/ea

Key Features

Pipe Size
1"
Connection Type
FNPT
Connection
FNPT
Body Material
Low Lead Brass
Min. Temp. - Valves
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVB-4TLF
Zoro #
G4712854
UPC #
088409038350
Country of Origin
Indonesia

Dimensions

Pipe Size
1"
Length
3 1/2 in
Size
1"
Width
1 3/4 in
Pipe or Tube Size - Check Valves
1 in
Overall Height
1 3/4 in
Overall Length
3.5 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Low Lead Brass
Min. Temp. - Valves
35 Degrees F
Full Flow - Valves
No
Max. Temp. - Valves
158 Degrees F
Sub-Category
Brass
Seat Material
Bronze
Seat Material - Check Valves
Bronze
Standards
ASTM B62
Flow - Valves
18.0 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material
304 Stainless Steel
Max. Water Pressure - Valves
200 psi
Cracking Pressure - Check Valves
0.5 psi
Mounting Position
Vertical or Horizontal
Max. Temp.
190 Degrees F
Material of Construction
Low Lead Brass
Flow
18 GPM
Mechanism and Body Design
Inline Spring with Tap
Max. Steam Pressure - Valves
Not Rated
Seal Material
Buna-N
Item - Check Valves
Check Valve
Item
Spring Check Valve with Taps
Body Material - Valves
Brass
Max. Water Pressure
200PSI
Flow Design
Single
Connection Type - Check Valves
FNPT x FNPT
Spring Material - Check Valves
Stainless Steel
Cracking Pressure
0.5 psi
Screen Material
Stainless Steel
Seal Material - Check Valves
NBR
Application - Valves
General Purpose
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring
Operating Temperature - Minimum
35 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
200 psi
Silent Check
Standard
Check Mechanism
Poppet
Valve Body Style
Inline
For Media
Water
Connection Type - Side 2
NPT
Check Mechanism Material
304 Stainless Steel
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
158 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Valve Series
CV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring with Tap, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 18 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.