Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00536OP3E182JM
Zoro #
G4713825
UPC #
892304188194
Country of Origin
Brazil
Dimensions
Shaft Length
4-1/4"
Length Less Shaft
10-1/4"
Overall Length
14-1/2"
Shaft Dia.
7/8"
Description
Close-Coupled Pump Motor, 5, 3480, 230/460, 182JM, Shaft Dia. 7/8 in, 1.15, 3001-3600, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 13.6-12.3/6.17, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 1/4 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, Nominal Efficiency 86.5 Percent, Overall Length 14 1/2 in, Shaft Length 4 1/4 in, UL Recognized, CSA Certified, CE Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.