Butterfly Valve, Lug, 6 In., Ductile Iron

  • Mfr # UPML333E 6

  • Zoro # G4715417


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
6 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPML333E 6
Zoro #
G4715417
UPC #
697988663244
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
3/4-10
Lug Diameter
3/4"-10
Nominal Valve Size
6 in
Handle Diameter
6 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Disc Material
Aluminum Bronze Alloy
Number of Bolt Holes
8
Temp. Range
40 to 200 Degrees F
Standards
ABS
Liner Material
EPDM
Seal Material
EPDM
Coefficient of Volume (Cv)
2,020
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-30 Degrees F
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Stem Material
416 Stainless Steel
Manufacturer Warranty
1 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
200 psi
Number of Stop Positions
Unlimited
Connection Type
Lug
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.