Globe Valve, 2 In., Low Lead Bronze

  • Mfr # UP502 2"

  • Zoro # G4716905


product price:  $792.13
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP502 2"
Zoro #
G4716905
UPC #
697988663084
Country of Origin
United States

Dimensions

Pipe Size - Valves
2"
Inlet to Outlet Length - Valves
4-7/16"
Inlet to Outlet Length
4-7/16"
Pipe Size
2"
Handle Diameter
4.25 in
Connection Size - Side 2
2 in
Handle Height
6.75 in
Nominal Valve Size
2 in
Overall Length
4.44 in
Connection Size - Side 1
2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
200 Degrees F
Body Material
Bronze
Max. Steam Pressure - Valves
Not Rated
Item
Globe Valve
Valve Stem Type
Rising
Seal Material
Bronze
Max. Fluid Temp.
200 Degrees F
Top of Handle to Inlet Center
6-3/4"
Max. Air Pressure
Not Rated
Handle Type
Wheel
Handle Material
Iron
Stem Material
Brass
Wedge Material
Bronze
Bonnet Style
Screw-In
Top of Handle to Inlet Center - Valves
6-3/4"
Standards
NSF/ANSI 372
Max. Fluid Pressure - Valves
300 psi
Max. Water Pressure
300 psi
Connection Type
NPT
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
48
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Disc Material
Bronze
Bonnet Material
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
NPT
Seat Material
Bronze
Maximum Pressure - Operating
300 psi
Connection Type - Side 1
NPT
Globe Valve Type
Z-Body
Maximum Pressure - Steam
Not Rated
Valve Series
UP502

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 4 7/16 in, Top of Handle to Inlet Center - Valves 6 3/4 in, Stem Material Brass, Bonnet Style Screw-In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.