Globe Valve, 2-1/2 In., Cast Iron

  • Mfr # 2981-M 2-1/2"

  • Zoro # G4721412


product price:  $1,602.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
2 1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2981-M 2-1/2"
Zoro #
G4721412
UPC #
697988663176
Country of Origin
China

Dimensions

Pipe Size - Valves
2 1/2"
Inlet to Outlet Length - Valves
8 1/2 in
Handle Height
13.56 in
Connection Size - Side 2
2 1/2 in
Handle Diameter
7 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Overall Length
11.5 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
450 Degrees F
Seal Material
Bronze
Bonnet Style
Bolted
Max. Fluid Pressure - Valves
125 psi
Handle Material
Cast Iron
Wedge Material
Bronze
Max. Fluid Temp.
450 Degrees F
Standards
ASTM A 536, ASTM A126, ASTM A307-B, ASTM B16, ASTM B62, MSS SP-85
Max. Steam Pressure - Valves
125 psi WSP
Top of Handle to Inlet Center
11-13/16"
Valve Stem Type
Rising
Max. Water Pressure
125 psi
Max. Air Pressure
Not Rated
Stem Material
Brass
Top of Handle to Inlet Center - Valves
11 13/16 in
Item
Globe Valve
Handle Type
Wheel
Body Material
Cast Iron
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Number of Flange Bolt Holes
4
Disc Material
Bronze
ANSI Flange Class
Class 125
Coefficient of Volume (Cv)
70
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Operating
200 psi
Seat Material
Bronze
Connection Type - Side 2
Flange
Bonnet Material
Cast Iron
Globe Valve Type
Z-Body
Maximum Pressure - Steam
125 psi
Connection Type - Side 1
Flange
For Media
Gas, Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Valve Series
2981-M

Description

Globe Valve, Pipe Size - Valves 2 1/2 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Cast Iron, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 450 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 125 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 8 1/2 in, Top of Handle to Inlet Center - Valves 11 13/16 in, Stem Material Brass, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.