Gate Valve, 1/4 In., Low Lead Brass

  • Mfr # UP667 1/4"

  • Zoro # G4721832


product price:  $55.29
/ea

Key Features

Pipe Size
1/4"
Connection Type
NPT
Body Material
Lead-Free Brass
Stem Material
Brass
Body Material - Valves
Lead-Free Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP667 1/4"
Zoro #
G4721832
UPC #
084738292715
Country of Origin
China

Dimensions

Pipe Size
1/4"
Pipe Size - Valves
1/4"
Inlet to Outlet Length
1 5/8 in
Handle Diameter
2.13 in
Connection Size - Side 1
1/4 in
Handle Height
2.844 in
Overall Length
1.13 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
NPT
Body Material
Lead-Free Brass
Item
Gate Valve
Stem Material
Brass
Body Material - Valves
Lead-Free Brass
Max. Cold Working Pressure - CWP
200 psi
Max. Water Pressure - CWP
200 psi
Standards
MSS-SP-80, NSF 372
Handle Material
Cast Iron
Top of Handle to Inlet Center
2 27/32 in
Handle Type
Wheel
Wedge Material
Brass
Bonnet Style
Screw-In
Valve Stem Type
Non-Rising
Valve Max. Fluid Temp.
200 Degrees F
Stem Type
Non-Rising
Seal Material
Brass
Coefficient of Volume (Cv)
5.6
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Seat Material
Brass
Wedge Style
Solid
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Maximum
200 Degrees F
Bonnet Material
Brass
Connection Type - Side 2
NPT

Description

Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 5.6, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.