Globe Valve, 3 In., Cast Iron

  • Mfr # 2981-M 3"

  • Zoro # G4722261


product price:  $1,695.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
3"
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2981-M 3"
Zoro #
G4722261
UPC #
697988663183
Country of Origin
China

Dimensions

Pipe Size - Valves
3"
Inlet to Outlet Length - Valves
9 1/2 in
Nominal Valve Size
3 in
Handle Diameter
8 in
Overall Length
12.5 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Handle Height
13.88 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
450 Degrees F
Max. Fluid Pressure - Valves
125 psi
Max. Steam Pressure - Valves
125 psi WSP
Seal Material
Bronze
Handle Type
Wheel
Top of Handle to Inlet Center - Valves
12 1/2 in
Wedge Material
Bronze
Bonnet Style
Bolted
Stem Material
Brass
Body Material
Cast Iron
Handle Material
Cast Iron
Item
Globe Valve
Max. Air Pressure
Not Rated
Standards
ASTM A 536, ASTM A126, ASTM A307-B, ASTM B16, ASTM B62, MSS SP-85
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Bonnet Material
Cast Iron
For Media
Gas, Oil, Steam, Water
Seat Material
Bronze
Coefficient of Volume (Cv)
105
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
ANSI Flange Class
Class 125
Globe Valve Type
Z-Body
Disc Material
Bronze
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
-20 Degrees F
Valve Series
2981-M

Description

Globe Valve, Pipe Size - Valves 3 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Cast Iron, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 450 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 125 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 9 1/2 in, Top of Handle to Inlet Center - Valves 12 1/2 in, Stem Material Brass, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.