Gate Valve, 1-1/4 In., Low Lead Brass

  • Mfr # UP667 1-1/4"

  • Zoro # G4722532


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
NPT
Body Material
Lead-Free Brass
Stem Material
Brass
Inlet to Outlet Length
2-27/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP667 1-1/4"
Zoro #
G4722532
UPC #
084738292593
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Inlet to Outlet Length
2-27/64"
Pipe Size - Valves
1 1/4"
Overall Length
2.41 in
Handle Diameter
2.94 in
Handle Height
4.344 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Connection Type
NPT
Body Material
Lead-Free Brass
Item
Gate Valve
Stem Material
Brass
Handle Material
Cast Iron
Valve Stem Type
Non-Rising
Max. Water Pressure - CWP
200 psi
Body Material - Valves
Lead-Free Brass
Valve Max. Fluid Temp.
200 Degrees F
Bonnet Style
Screw-In
Standards
MSS-SP-80, NSF 372
Max. Cold Working Pressure - CWP
200 psi
Top of Handle to Inlet Center
4-11/32"
Wedge Material
Brass
Handle Type
Wheel
Stem Type
Non-Rising
Seal Material
Brass
Seat Material
Brass
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Wedge Style
Solid
Bonnet Material
Brass
Coefficient of Volume (Cv)
97

Description

Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.