Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT

  • Mfr # V7-1C17D8

  • Zoro # G4723573


product price:  $4.49
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V7-1C17D8
Zoro #
G4723573
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Height
0.63"
Length
1.14"
Overall Width
1.14 in
Overall Height
0.63 in
Overall Depth
0.4 in
Body Height
0.63 in
Mounting Hole Diameter
1/8 in
Body Depth
0.4 in
Body Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15.1 A 1/2 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1 /2A 125 V; 1/4 A 250 V
Contact Form- Switches
SPDT
Watertight - Snap Action Switch
No
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Series
V7
Voltage Rating
250VAC
Terminal Type
Quick Connect
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Housing Material
PCT Polyester Thermoplastic
Current Rating
15A
Operating Force
5.3 oz.
Contact Form
1NO/1NC
Differential Travel
0.002 to 0.010 in
Standards
CSA, ENEC, RoHS, UL Listed
Release Force
0.86 ozf
Over Travel
0.05 in
Max. Pretravel
0.047 in
Type of Actuator
Pin Plunger
AC Contact Rating
15 A @ 125 V
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Differential Travel - Maximum
0.01 in
Actuator Style
Plunger
Center Mounting Hole Distance
0.88 in
Overtravel
0.05 in
Operating Force - Maximum
5.3 ozf
Differential Travel - Minimum
0.002 in
Pretravel
0.047 in
Operating Temperature - Minimum
-40 Degrees F
Electrical Connection
Quick Connect
Operating Temperature - Maximum
365 Degrees F
Body Material
Polyester

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.