Globe Valve, 3/4 In., Low Lead Bronze

  • Mfr # UP502 3/4"

  • Zoro # G4726522


product price:  $213.12
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UP502 3/4"
Zoro #
G4726522
UPC #
697988663046
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/4"
Inlet to Outlet Length - Valves
2 9/16 in
Overall Length
2.56 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
3.94 in
Handle Diameter
2.5 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
200 Degrees F
Max. Fluid Pressure - Valves
300 psi
Seal Material
Bronze
Handle Material
Iron
Body Material
Bronze
Top of Handle to Inlet Center - Valves
4 in
Wedge Material
Bronze
Max. Air Pressure
Not Rated
Bonnet Style
Screw-In
Standards
NSF/ANSI 372
Item
Globe Valve
Handle Type
Wheel
Stem Material
Brass
Max. Steam Pressure - Valves
Not Rated
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Globe Valve Type
Z-Body
Seat Material
Bronze
For Media
Gas, Oil, Water
Maximum Pressure - Operating
300 psi
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Bonnet Material
Bronze
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Disc Material
Bronze
Coefficient of Volume (Cv)
6.7
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 1
NPT
Valve Series
UP502

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 9/16 in, Top of Handle to Inlet Center - Valves 4 in, Stem Material Brass, Bonnet Style Screw-In

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.