Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Blue-Kote Carbon Steel Pocket Hole Screw Head (Discontinued)
- Mfr # SML-C150B-5000
- Zoro # G4727694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SML-C150B-5000
Zoro #
G4727694
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#2
Head Dia.
0.375"
Head Height
0.125"
Size
#8
Length
1-1/2"
Details
Head Type
Pocket Hole Screw
Material
Carbon Steel
Finish
Blue-Kote
Item
Wood Screw, Coarse Thread Pocket Hole, Self-Drilling
Head Angle (Deg.)
0
Drive Type
square
Description
Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Head Type Washer Head, Size #8, Length 1 1/2 In, Carbon Steel, Finish Blue-Kote, Drive Type Square, Driver Size #2, Head Dia 0.375 In, Head Height 0.125 In, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.