Thermostat, 1 H, 1 C, Battery, 24VAC

  • Mfr # 01E78 144

  • Zoro # G4728114


product price:  $35.19
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01E78 144
Zoro #
G4728114
UPC #
786710516276
Country of Origin
Viet Nam

Dimensions

Height
5 1/4"
Width
3 3/16"
Depth
1 3/16 in
Digit Size
Standard
Overall Height
5 5/16 in
Overall Depth
1 1/8 in
Overall Width
3 3/16 in

Details

Item
Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Battery
750mV Compatible
Yes
Humidification Control
No
Terminal Designations
B, G, O, RC, RH, W, Y
Battery Backup
Yes
Programmable Fan
No
Low Battery Indicator
YES
Display
Blue Digital, Backlit
Key Pad Lockout
No
For Use With
Heat, Cool Systems
Remote Sensing Capability
No
Fan Switching
Auto-On
Includes
2 AAA batteries
Batteries Included
Yes
Footnotes
3, 4
Dehumidification Control
No
Display Type
Digital
Type
Digital Nonprogrammable Single Stage H/C or HP
Control Type
Slide Switch
Stages
1H/1C Conventional, 1H/1C Heat Pump
Electrical Connection Type
Hardwired
Amperage
1.0 A
Minimum Control Temperature
45 Degrees F
Backlit Type
Press Button
Programming Capability
Not Programmable
Number of Heating Stages - Conventional System
1
Temperature Control Range
45 Degrees to 99 Degrees F
Thermostat Type
Low Voltage
Millivolt Compatible
Yes
Housing Color
White
Maximum Control Temperature
99 Degrees F
Minimum Operating Temperature
32 Degrees F
Number of Cooling Stages - Heat Pump System
1
Includes Positive Off
Yes
Filter Change Reminder
No
Number of Zones
1
Changeover Type
Manual
Temperature Scale
Fahrenheit/Celsius
System Settings
Cool-Heat-Off
Contact Rating
20 V AC, 30 V AC
Battery Type
(2) AAA Batteries
Temperature Differential
0.8 Degrees to 1.5 Degrees F
Pilot Duty Rating
20/30V AC
Number of Cooling Stages - Conventional System
1
Maximum Operating Humidity
90 %
Number of Heating Stages - Heat Pump System
1
Operating Temperature Range
32 Degrees to 105 Degrees F
System/Fan Settings
Cool-Heat-Off/Auto-On
Frequency
50 Hz, 60 Hz
Maximum Operating Temperature
105 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt
Mounting Direction/Shape
Vertical
Shape
Rectangle
Application
Heat or Cool
Fan Settings
Auto-On
Differential Type
Adjustable
Mounting Direction
Vertical

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.