1-1/4" FNPT Low Lead Brass Spring Check Valve

  • Mfr # CV-5TLF

  • Zoro # G4728297


product price:  $48.59
/ea

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT
Connection
FNPT
Body Material
Lead-Free Red Brass
Spring Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-5TLF
Zoro #
G4728297
UPC #
088409033492
Country of Origin
Indonesia

Dimensions

Pipe Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Height
2 1/4 in
Width
2 1/4 in
Length
3 3/4 in
Size
1 1/4"
Overall Length
3.75 in
Pipe or Tube Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Lead-Free Red Brass
Spring Material
304 Stainless Steel
Flow - Valves
23.0 gpm
Body Material - Valves
Brass
Standards
ASTM B62
Seal Material - Check Valves
NBR
Seal Material
Buna-N
Seat Material
Bronze
Flow Design
Single
Seat Material - Check Valves
Bronze
Max. Water Pressure
200PSI
Mechanism and Body Design
Inline Spring
Max. Temp.
190 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Max. Pressure
200 psi WOG
Item
Spring Check Valve
Max. Temp. - Valves
158 Degrees F
Item - Check Valves
Check Valve
Full Flow - Valves
No
Flow
23 gpm
Spring Material - Check Valves
Stainless Steel
Cracking Pressure
0.5 psi
Screen Material
Stainless Steel
Mounting Position
Vertical or Horizontal
Sub-Category
Brass
Min. Temp. - Valves
35 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
200 psi
Material of Construction
Low Lead Brass
Cracking Pressure - Check Valves
0.5 psi
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
35 Degrees F
Check Mechanism
Poppet
For Media
Water
Operating Temperature - Maximum
158 Degrees F
Silent Check
Standard
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Valve Body Style
Inline
Check Mechanism Material
304 Stainless Steel
Maximum Pressure - Operating
200 psi
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Valve Series
CV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 23 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.