Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8210G055

  • Zoro # G4729776


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G055
Zoro #
G4729776
UPC #
094703444018
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/4 in
Overall Width
3-1/4 in
Center Line Pipe Center Size
4-9/16 in
Overall Length
3-11/16 in
Overall Height
5-1/2 in
Orifice Diameter
1 1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Operating Pressure Differential Water - Maximum
125 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Includes Seal
Yes
Mounting Orientation
Vertical
Coefficient of Volume (Cv)
15
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
Frequency
60 Hz
Ambient Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Response Time
1 sec
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
125 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Wattage
16.1 W

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 15, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.