Digital Test Pressure Gauge, 0 to 5 psi, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # MG-5-A-9V-R

  • Zoro # G4729794


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-5-A-9V-R
Zoro #
G4729794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Case Depth
1.73 in
Manufacturer Warranty Length
1 yr
Case Diameter
3 in
Battery Size
9V

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG-9V
Lens Material
N/A - No lens
Primary Pressure Range
0 to 5
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display
Backlit LCD
Socket Material
304L Stainless Steel
Agency Compliance
RoHS
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Number of Display Digits
4
Display Units
Bar & Mpa, psi
Case Color
Black
Resolution
Dependent on Range
Calibration Certificate
No
Powered By
9V Battery
Includes
Instructions
Case Material
ABS Thermoplastic
Peak Hold
Yes
Features
-1
Connection Type
MNPT
Standards
CE Certified, RoHS
Wetted Materials
Stainless Steel
Includes Mounting Hardware
No
Response Time
Less Than 1 ms
Vibration Resistance
Yes
Includes Rubber Boot
No
Burst Pressure
15,000 psi
Sensor Type
Diaphragm
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Includes Batteries
Batteries Included
Primary Display Range
0 to 5
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Auto-Shutoff
Yes
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Non-Sparking
No
Accuracy Grade
Grade 3A
Backlit Screen
Yes
Pressure Gauge Type
Test Pressure Gauge
Accuracy Grade Gauge Type
Test
Display Range
0 to 5 psi
Sensor Material
316L Stainless Steel
Case Shape
Round
Process Connection Gender
Male
Weatherproof
No
Number of Digits
4
Process Temperature Range
14 Degrees to 140 Degrees F
Display Screen Type
LCD
Case Construction
Welded Joint
Adjustable Set Points
No
Primary Display Units
psi
Languages
English
Low Battery Indicator
No
Power Source
Battery
Automatic Shut-Off Time
5 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
NEMA Enclosure Rating
4X
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Pressure Measuring Units
Bar & Mpa, psi
Pressure Measurement - Maximum
5 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.