This item is Discontinued.

Kreg Wood Screw, Fine Thread Pocket Hole, Self-Drilling, Plain 305 Stainless steel Pocket Hole Screw Head SML-F125S5-100

Wood Screw, Fine Thread Pocket Hole, Self-Drilling, Plain 305 Stainless steel Pocket Hole Screw Head (Discontinued)

  • Mfr # SML-F125S5-100
  • Zoro # G4735385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SML-F125S5-100
Zoro #
G4735385
UPC #
647096415914
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
#2
Length
1-1/4"
Head Dia.
0.375"
Head Height
0.125"
Size
#7

Details

System of Measurement
Inch
Head Type
Pocket Hole Screw
Material
305 Stainless steel
Finish
Plain
Item
Wood Screw, Fine Thread Pocket Hole, Self-Drilling
Head Angle (Deg.)
0
Drive Type
square

Description

Wood Screw, Fine Thread Pocket Hole, Self-Drilling, Head Type Washer Head, Size #7, Length 1 1/4 In, 305 Stainless Steel, Drive Type Square, Driver Size #2, Head Dia 0.375 In, Head Height 0.125 In, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.