Countersunk Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 10000 PK

  • Mfr # 08WCB

  • Zoro # G4738332


product price:  $225.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.53 in
Thickness
0.098 in
Maximum Inside Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08WCB
Zoro #
G4738332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#8
Outside Diameter
0.53 in
Thickness
0.098 in
Maximum Inside Diameter
0.2 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Color
Black
Thickness Tolerance
+/- 0.012

Description

8 Countersunk Finishing Washer Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.