Low Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 18C799

  • Zoro # G4738824


product price:  $26.49
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C799
Zoro #
G4738824
UPC #
190735393833
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Pressure Detection
Gauge Case Material
Steel
Series
YE65Z
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
in wc
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Calibration Certificate Included
No
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Gauge Primary Range Smallest Graduation
0.2
Smallest Graduation
0.2 in wc
Case Color
Black
Gauge Application
For Inert Gases
Case Material
Steel
Socket Material
Copper Alloy HPb59-1
Connection Type
MNPT
Wetted Materials
Copper
Includes Calibration Certificate
No
Removable Bezel
No
Adjustable Pointer
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Pressure Gauge Type
Low Pressure Gauge
Primary Scale Minor Graduations
0.2
Dial Color
White
Pressure Range Type
Pressure
Sensor Material
Copper Alloy
Accuracy Scale
Full Scale
Includes Vent Plug
No
Scale Type
Single
Dry Dampening Feature
None
Gauge Case Liquid
None
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 160 Degrees F
Includes Mounting Hardware
No
Vibration Resistance
None
Freeze Resistant Movement
No
Sensor Type
Diaphragm
Operating Temperature Range
-40 Degrees to 160 Degrees F

Description

Low Pressure Gauge, Accuracy +/-2.5 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Sensor Type Diaphragm, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Low Pressure Gauge

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.