Low Pressure Gauge, 0 to 10 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # 18C775

  • Zoro # G4739463


product price:  $32.59
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18C775
Zoro #
G4739463
UPC #
190735393598
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection
Gauge Case Material
Steel
Series
YE65
Lens Material
Polycarbonate
Primary Pressure Range
0 to 10
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
For Inert Gases
Calibration Certificate Included
No
Smallest Graduation
0.1 psi
Gauge Primary Range Smallest Graduation
0.1
Case Color
Black
Socket Material
Copper Alloy HPb59-1
Case Material
Steel
Connection Type
MNPT
Wetted Materials
Copper
Primary Scale Minor Graduations
0.1
Gauge Case Liquid
None
Pressure Range Type
Pressure
Adjustable Pointer
No
Scale Type
Single
Removable Bezel
No
Pressure Gauge Type
Low Pressure Gauge
Freeze Resistant Movement
No
Includes Vent Plug
No
Field Fillable
No
Dial Color
White
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Vibration Resistance
None
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 160 Degrees F
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Sensor Type
Diaphragm
Maximum Pressure
10 psi
Operating Temperature Range
-40 Degrees to 160 Degrees F

Description

Low Pressure Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Sensor Type Diaphragm, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Low Pressure Gauge

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.