Line Voltage Mechanical Thermostat, Heat or Cool, 40 to 90F, Exposed Dial, 24 to 277V AC, 1C/1H, Manual

  • Mfr # T46SAA-1C

  • Zoro # G4744476


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Fan Coil Unit
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T46SAA-1C
Zoro #
G4744476
UPC #
078502837332
Country of Origin
Mexico

Dimensions

Overall Width
3 in
Overall Height
5 in
Overall Depth
3 in

Details

Compatible System Type
Fan Coil Unit
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Temperature Control Range
40 to 90 Degrees F
Control Type
Exposed Dial
Voltage
24 to 277V AC
Mounting
wall
Item
Line Voltage Mechanical Thermostat
Locked Rotor Amps @ 240V
18 A
Inductive Amps @ 120V
6.5 A
Locked Rotor Amps @ 120V
36 A
Sensor Type
Bi-Metal
Inductive Amps @ 208V
6.5 A
Inductive Amps @ 240V
6.5 A
Number of Switches
2
Number of Relay Inputs
1
Number of Relay Outputs
1
Contact Rating
24 to 277V AC
Temperature Differential
0.7 Degrees F
Maximum Control Temperature
90 Degrees F
Temperature Scale
Fahrenheit/Celsius
Enclosure NEMA Rating
NEMA 1
Changeover Type
Manual
Electrical Connection Type
Hardwired
Housing Material
Plastic
Differential Type
Fixed
Pilot Duty Rating
24 to 277V AC
Mounting Direction
Horizontal, Vertical
Full Load Amps @ 240V AC
6 A
Minimum Control Temperature
40 Degrees F
Number of Poles
1
Programming Capability
Not Programmable
Full Load Amps @ 120V AC
12 A
Enclosure Color
Brown
Lead Gauge
16 ga
Includes
Positive Off
Number of Heating Stages
1
Number of Cooling Stages
1

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Thermostat Control Range 40 Degrees to 90 Degrees F, Differential (Deg. F) .7, Thermostat Heating/Cooling Heating/Cooling, Fan Switching Hi-Med-Low, System Switching Heat-Cool-Off, Sensor Type Bi-Metal, 5, 3, 3, Color Brown, Enclosure Type NEMA 1, Voltage 24 to 277V AC, 15 A, 3 A, 36 A, 18 A, Number of Stages 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.