Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00336EP3E145JM-W22
Zoro #
G4745456
UPC #
-
Country of Origin
Multiple
Dimensions
Shaft Dia.
7/8"
Length Less Shaft
11-1/16"
Shaft Length
4-1/4"
Overall Length
15-5/16"
Description
Close-Coupled Pump Motor, 3, 3450, 208-230/460, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 8.1-7.5/3.7, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.