Countersunk Washer, Fits Bolt Size M6 , 18-8 Stainless Steel Plain Finish, 1000 PK

  • Mfr # M6WCA2

  • Zoro # G4750549


product price:  $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
16 mm
Thickness
3.5 mm
Maximum Inside Diameter
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6WCA2
Zoro #
G4750549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
16 mm
Thickness
3.5 mm
Maximum Inside Diameter
7 mm

Details

Item
Countersunk Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thickness Tolerance
+/- 0.0
Material Grade
A2
Material Grade/Class
A2

Description

M6 Metric Countersunk Finishing Washer A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.