Countersunk Washer, Fits Bolt Size #10 , Steel Black Zinc Finish, 8000 PK

  • Mfr # 10WCBZ

  • Zoro # G4752901


product price:  $474.99
/pk 8000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
Outside Diameter
0.593 in
Thickness
0.114 in
Maximum Inside Diameter
0.257 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10WCBZ
Zoro #
G4752901
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#10
Outside Diameter
0.593 in
Thickness
0.114 in
Maximum Inside Diameter
0.257 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thickness Tolerance
+/- 0.012
Color
Black

Description

Countersunk Washers,#10 COUNTER,PK8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.