Genrl Purps Dolly, 1000lb, 24x16x5-1/4 In.

  • Mfr # 3JJG1

  • Zoro # G4755283


product price:  $45.99
/ea

Key Features

Color
Brown
Load Capacity
1,000 lb
Platform Length
24 in
Deck LxWxH
24 in x 16 1/8 in x 5 in
Caster Wheel Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3JJG1
Zoro #
G4755283
UPC #
-
Country of Origin
China

Dimensions

Platform Length
24 in
Deck LxWxH
24 in x 16 1/8 in x 5 in
Caster Wheel Dia.
3 in
Platform Width
16 in
Platform Height
5 1/4 in
Caster Wheel Width
1 1/4 in
Overall Width
16 1/8 in
Overall Length
24 in
Overall LxWxH
24 in x 16 1/8 in x 6 3/8 in
Deck Length
24 in
Deck Width
16 1/8 in
Overall Height
6 3/8 in
Deck Height
5 in
Caster Width
1 1/4 in

Details

Color
Brown
Load Capacity
1,000 lb
Item
Solid-Deck Wood General Purpose Dolly
Caster Wheel Type
Solid
Number of Caster Wheels
4
Caster Wheel Material
Rubber
Platform Style
Flush, Solid
Includes
Towing Eye
Platform Material
Hardwood
For Use With
Big and Small Items
Features
Skidproof
Includes Tow Eye
Without Towing Eye
Lip Type
Flush
Securing Mechanism
Strap
Deck Material
Wood
Deck Style
Solid
Non-Marking Casters/Wheels
No
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Wood Type
Populus
Frame Material
Wood
Connectable Ends
No
Caster Wheel Type/Material
Solid Plastic
Brake Type
No Caster Brake
End Style
Flush
Wheel Type/Material
Solid Plastic
Caster Wheel/Tread Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Deck Surface
Smooth

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 24 in, Deck Width 16 in, Deck Height 5 in, Deck Material Wood, Deck Surface Smooth, Deck Style Solid, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.