General Purpose Hand Truck, 49 In. H

  • Mfr # HMK112UA4

  • Zoro # G4755703


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMK112UA4
Zoro #
G4755703
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
20 3/4 in
Wheel Diameter
10 in
Noseplate Depth
7 1/2 in
Overall Depth
16 1/2 in
Noseplate Width
18 in
Wheel Width
3 1/2 in
Nose Plate Width
18 in
Nose Plate Depth
7 1/2 in
Nose Plate Thickness
5/16 in
Overall HxWxD
49 in x 20 3/4 in x 18 1/2 in
Maximum Stack Height
44 in
Axle Dia.
5/8 in
Nose Plate WxD
18 in x 7 1/2 in
Handle Height
48 in
Axle-Mounted Wheel Width
3 1/2 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
No
Includes
Mounting Hardware
Finish
Aluminum
Wheel Bearings
Sealed
Wheel Material
Steel
Hand Truck Handle Type
Continuous Frame Loop
Weight
27 lb
Features
Horizontal Loop Handle with Brace
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Stair Climber
Without Stair Climber
Frame Material
Aluminum
Axle-Mounted Wheel Type
Pneumatic
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Configuration
(2) Axle-Mounted
Non-Marking Axle-Mounted Wheels
No
Includes Foot Assist
Without Foot Assist
Nose Plate Material
Aluminum
Nose Plate Type
Open Straight
Hub Position
Offset
Includes Load Protector
Without Load Protector
For Surface Type
Any Surface
Frame Type
Flat Back
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Profile
Beveled

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 in, Overall Height 49 in, Overall Width 21 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.