General Purpose Hand Truck, 47-5/8 In. H

  • Mfr # HMK116E12

  • Zoro # G4755712


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK116E12
Zoro #
G4755712
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
18 1/2 in
Wheel Diameter
8 in
Noseplate Depth
7 1/2 in
Noseplate Width
14 in
Wheel Width
2 1/2 in
Overall Depth
17 in
Nose Plate Depth
7 1/8 in
Nose Plate Width
14 in
Axle-Mounted Wheel Width
2 1/2 in
Nose Plate Thickness
5/16 in
Axle-Mounted Wheel Dia.
8 in
Maximum Stack Height
44 in
Handle Height
47 5/8 in
Axle Dia.
5/8 in
Nose Plate WxD
14 in x 7 1/8 in
Overall HxWxD
48 in x 18 1/2 in x 17 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Dual
Assembled
No
Wheel Bearings
Sealed
Finish
Aluminum
Includes
Mounting Hardware
Hand Truck Handle Type
Dual Handle
Wheel Material
Rubber
Weight
29 lb
Features
Bolted Double Grip With Brace
Nose Plate Material
Aluminum
For Surface Type
Any Surface
Frame Type
Flat Back
Includes Wheel Fenders
Without Wheel Fenders
Hub Position
Offset
Caster/Wheel Mounting Location
2-Wheel
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Ball Bearing
Nose Plate Profile
Beveled
Axle-Mounted Wheel Type
Solid
Includes Foot Assist
Without Foot Assist
Nose Plate Type
Solid Straight
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Aluminum
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
No

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 in, Overall Height 48 in, Overall Width 19 in, Nose Plate Depth 7 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Dual-Handle, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Solid, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.