General Purpose Hand Truck, 18 In. W

  • Mfr # HMK116G11

  • Zoro # G4755737


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
18 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMK116G11
Zoro #
G4755737
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
18 in
Wheel Diameter
8 in
Overall Depth
17 in
Noseplate Depth
7 1/2 in
Noseplate Width
18 in
Wheel Width
1 5/8 in
Nose Plate Depth
7 1/8 in
Nose Plate Width
18 in
Handle Height
47 5/8 in
Overall HxWxD
48 in x 18 in x 17 in
Maximum Stack Height
44 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in
Nose Plate WxD
18 in x 7 1/8 in
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
1 5/8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Dual
Assembled
No
Hand Truck Handle Type
Dual Handle
Wheel Material
Rubber
Wheel Bearings
Sealed
Includes
Mounting Hardware
Finish
Aluminum
Weight
24 lb
Features
Bolted Double Grip With Brace
For Surface Type
Smooth, Semi-Smooth surface
Frame Type
Flat Back
Frame Material
Aluminum
Includes Load Protector
Without Load Protector
Nose Plate Type
Solid Straight
Hub Position
Offset
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Includes Wheel Fenders
Without Wheel Fenders
Axle-Mounted Wheel Bearings
Ball Bearing
Axle-Mounted Wheel Type
Tread on Core
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Profile
Beveled
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Material
Aluminum

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 in, Overall Height 48 in, Overall Width 18 in, Nose Plate Depth 7 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Dual-Handle, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.