Radial Rocking Chair, Slate Blue Seat, Blue Back, 30 in W 45" L 40" H, Polyethylene Seat

  • Mfr # 146484SB

  • Zoro # G4764142


product price:  $708.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Seat Color
Slate Blue
Seat Material
Polyethylene
Overall Height
40"
Overall Width
30 in
Overall Depth
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146484SB
Zoro #
G4764142
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Width
30 in
Overall Depth
45"
Diameter
43 in
Length
43"
Width
30"
Height
40"
Seat Width
20 in
Seat Depth
17 in

Details

Item
Rocking Chair
Seat Color
Slate Blue
Seat Material
Polyethylene
Back Color
Blue
Back Material
Plastic
Frame Material
Plastic
Color
Slate Blue
Series
Radial
Leg Color
Slate Blue
Surface Material
Polyethylene
Standards
ISO 22196
Shape
Round
Assembly
Assembled
Features
Ballast Door, Sound Dampening
Secure Facility Type
Prison and Correctional Facilities
Weight Capacity
500 lb
Material
Polyethylene
Style
Rocking Chair
Includes Restraint Bar
No Restraint Bar
Includes Mounting Hardware
No Mounting Hardware
Modular Component Type
Standalone
Leg Material
Polyethylene
Model Name
Radial Rocker
Flammability Standards
CAL 133, UL 94 HB
Accepts Ballast
Ballast Not Accepted
Number of Seats
1
Product Type
Rocking Chair
Includes Arms
Arms Included

Description

Rocking Chair, Secure Facility Type Prison and Correctional Facilities, Shape Round, Width 32 in, Length 43 in, Diameter 43 in, Series Endurance, Color Slate Blue, Leg Color Slate Blue, Frame Material Plastic, Surface Material Polyethylene, Height 40 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Ballast Door, Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.