Flat Washer, For Screw Size 0" , Steel Plain Finish, 250 PK

  • Mfr # 87WFBN300

  • Zoro # G4783071


product price:  $791.99
/pk 250, $3.17/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
For Screw Size
0"
Outside Diameter
1.499 in
Minimum Thickness
0.112 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87WFBN300
Zoro #
G4783071
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
0"
Outside Diameter
1.499 in
Minimum Thickness
0.112 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.22
Material Grade/Class
300

Description

Flat Washers, 0.875 TYPE B WASHER,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.