Silicone Rubber Heating Tape, XtremeFLEX, 120VAC, 104W, 1" W x 2' L

  • Mfr # BS0101020L

  • Zoro # G4787982


product price:  $99.29
/ea
Free Shipping & Returns

Key Features

Wattage
104 W
Temp. Range (C)
0 Degrees to 232 Degrees
Amps
0.87 A
Controller
Not Included
Temp. Range (F)
Up to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS0101020L
Zoro #
G4787982
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
24 in
Power Cord Length
24 in
Overall Width
1 in
Overall Length
24 in
Thickness
1/8 in

Details

Wattage
104 W
Temp. Range (C)
0 Degrees to 232 Degrees
Amps
0.87 A
Controller
Not Included
Temp. Range (F)
Up to 450 Degrees F
Voltage
120V
Standards
CE, REACH, RoHS
Series
BS0
Max. Temp.
450 Degrees F
Heating Device Type
Tape
Includes Controller
No
Item
Silicone Heating Tape
Temp. Range
Controller Dependent
Features
Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
Heating Device Outer Material
Silicone Rubber
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C
For Material
Metal
Power Density
4.3 W/sq in
Current
0.87 A
Exposure Temperature - Minimum
-51 Degrees C
Controller Required
Controller Required
Color
Orange
Product Type
Heating Tape
Operating Temperature - Minimum
232 Degrees C
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Ungrounded
Compatible Product Type
Apparatuses, Gas Tubing, Valves

Description

Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 104 W, Amps 0.87 A, Width 1 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.