Slotted Tool Board Hook Kit, 26 Piece, Blk
Mfr # 35-K-DLXBK
Zoro # G4791954
product price:Â $41.79
/eaKey Features
Overall Depth
1 in
Color
Black
Overall Width
1 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35-K-DLXBK
Zoro #
G4791954
UPC #
872984002932
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Width
1 in
Rod Thickness
14 ga
Hole Size
1 in
For Pegboard Hole Size
1 in
Details
Item
Slotted Toolboard Hook Kit
Color
Black
Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking System
Hanging
Includes
(2) Slotted Toolboard C-Brackets, 1 in x 1 in, (2) Slotted Toolboard C-Brackets
Hole Spacing
1 in
Type
26-pc.
Hole Shape
Slotted
Projection
1 to 9"
Number of Hooks
20
For Pegboard Hole Shape
Slotted
For Tool Type
Box End Wrenches, Drills, Pliers, Socket Wrenches
Accessory Type
Hook Assortment Kit
For Pegboard Hole Spacing
1 in
Description
Slotted Toolboard Hook Kit, Number of Hooks 20, Overall Width 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1 in, For Tool Type Box End Wrenches, Drills, Pliers, Socket Wrenches, Surface, Hanging Locking System, Slotted For Pegboard Hole Shape, Steel, Black, Powder Coated, Hook Assortment Kit Accessory Type, (2) Slotted Toolboard C-Brackets, 1 in x 1 in, (2) Slotted Toolboard C-Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.