Sumner
V-Head Pipe Stand, 24 In.
Mfr # 780395
Zoro # G4793257
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Height 32 in to 52 in
- Pipe Capacity 24 in
- Load Capacity 3,500 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. 780367
- SUMNER Invertible Pipe Stand, 36"H, Steel 786451
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. 781310
- SUMNER Jack Stand 787901
- SUMNER Roller Head Pipe Stand, 24 In. 780400
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. 780385
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. 780368
- SUMNER HI PRO-JACK W/STAINLESS STEEL VEE 780475
- SUMNER Table Adjust-A-Roll, Roller Wheels 780360
- WESTWARD Bench Yoke Vise, 1/8 to 4 in 22XP97
- SUMNER Flange Leveler, 5/8-1 5/8 In holes 781240
- Sumner Pipe Stands & Vises