Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8148J1009
Zoro #
G4793597
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
4 5/16 in
Width (In.)
6 1/8 in
Depth (In.)
3 1/8 in
Overall Height
4 3/8 in
Height
4 5/16"
Width
6 1/8"
Insulation Depth (In.)
1 1/2 to 3 less well
Overall Width
6 1/8 in
Overall Depth
3 1/8 in
Description
Immersion Controller, Multizone, Application Aquastat Relay, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 120 Degrees F, Differential Temperature 8 Degrees F Fixed, Mounting Orientation Horizontal, Vertical, Product Type Immersion Controller, Overall Depth 3 1/8 in, Overall Height 4 3/8 in, Overall Width 6 1/8 in, Full Load Current @ 120V AC 7.4 A, Full Load Current @ 240V AC 3.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.