Equipment Roller, Swivel, 15,000 lb. Cap

  • Mfr # 21D022

  • Zoro # G4793853


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Length
10 1/2 in
Overall Width
5 3/4 in
Color
Red
Load Capacity
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21D022
Zoro #
G4793853
UPC #
190735156810
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
10 1/2 in
Overall Width
5 3/4 in
Roller Length
3 5/16 in
Roller Dia.
7/8 in
Top Plate Thickness
5/8 in
Top Plate LxW
5 3/4 in x 5 3/4 in
Deck Height
5 in
Deck Width
5 3/4 in
Overall LxWxH
10 1/2 in x 5 3/4 in x 5 in
Axle Dia.
3/8 in
Top Plate Length
5 3/4 in
Top Plate Width
5 3/4 in
Deck Length
10 1/2 in
Roller Axle Diameter
15/16 in
Deck LxWxH
10 1/2 in x 5 3/4 in x 5 in
Caster Wheel Width
3 1/4 in
Teeth Height
1/4 in
Roller Width
3 3/8 in

Details

Color
Red
Load Capacity
15,000 lb
Item
Machine Roller
Number of Rollers
14
Roller Type
Swivel
Roller Material
Steel
Frame Material
Steel
Top Plate Surface
Textured
Frame Finish
Powder Coated
Number of Decks
1
Caster/Roller Mounting Location
Standard
Non-Marking Casters/Wheels
Yes
Weight
35 lb
Caster Frame Material
Steel
Roller Bearing Type
Ball Bearing
Non-Marking Rollers
Yes
Top Plate Type
Swivel with Lock
Caster Wheel/Tread Material
Nylon
Assembled
No
Roller Tread Material
Steel
For Movement Type
Turn/Swivel
Caster/Roller Configuration
(15) Rollers

Description

Machine Roller, Load Capacity 15,000 lb, Deck Length 10 1/2 in, Deck Width 5 3/4 in, Deck Height 5 in, For Movement Type Turn/Swivel, Top Plate Length 5 3/4 in, Top Plate Width 5 3/4 in, Top Plate Surface Textured, Top Plate Type Swivel with Lock, Caster/Roller Configuration (15) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 10 1/2 in, Overall Width 5 3/4 in, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.