Sentinel Chair, Slate Blue Seat, Blue Back, 24 in W 24" L 33" H, Armless, Polyethylene Seat

  • Mfr # 116484SB

  • Zoro # G4796519


product price:  $441.74
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Arm Style
Armless
Seat Color
Slate Blue
Seat Material
Polyethylene
Overall Height
33"
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116484SB
Zoro #
G4796519
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
24 in
Overall Depth
24"
Width
24"
Diameter
24 in
Height
33"
Length
24"
Seat Width
24 in
Seat Depth
18 in
Seat Height
18 in

Details

Item
Chair
Arm Style
Armless
Seat Color
Slate Blue
Seat Material
Polyethylene
Back Color
Blue
Back Material
Plastic
Frame Material
Plastic
Color
Slate Blue
Series
Sentinel
Standards
ISO 22196
Leg Color
Slate Blue
Features
Sound Dampening
Secure Facility Type
Prison and Correctional Facilities
Assembly
Assembled
Shape
Rectangular
Surface Material
Polyethylene
Weight Capacity
1500 lb.
Material
Polyethylene
Style
Armless Chair
Includes Restraint Bar
No Restraint Bar
Accepts Ballast
Ballast Not Accepted
Leg Material
Polyethylene
Model Name
Sentinel Armless Chair
Modular Component Type
Standalone
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Number of Seats
1
Product Type
Armless Chair
Flammability Standards
CAL 133, UL 94 HB

Description

Armless Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Slate Blue, Leg Color Slate Blue, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196, Features Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.