Shop CORTECH
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Radial Rocker with Sand Door, Aqua Seat, 30 in W 45 1/2 in L 40 in H, Polyethylene Seat
- Mfr # 146484AQS
- Zoro # G411903195
product price:Â
$
755.99
/ea
Key Features
Seat Color
Aqua
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484AQS
- Zoro #
- G411903195
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Rocker with Sand Door
- Seat Color
- Aqua
- Seat Material
- Polyethylene
- Color
- Aqua
- Leg Color
- Aqua
- Features
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
- Weight Capacity
- 500 lb
- Standards
- ISO 22196
- Ballast Capacity
- 300 lb
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- Arms Included
- Includes Restraint Bar
- No Restraint Bar
- Product Type
- Rocking Chair
- Model Name
- Radial Rocker
- Number of Seats
- 1
Dimensions
- Overall Height
- 40 in
- Overall Width
- 30 in
- Overall Depth
- 45 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 17 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Description
Radial Rocker with Sand Door, Leg Color Aqua, Weight Capacity 500 lb, Standards ISO 22196, Features Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.