Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Over-the-Head Ear Muffs, 21 dB NRR, Passive, Electrically Insulated, Black/Red

  • Mfr # 26X624

  • Zoro # G4798927


product price: $6.65
/ea

Key Features

Color
Black/Red
Series
Condor
Noise Reduction Rating
21 dB
Ear Muff Style
Over-the-Head
Cushion Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26X624
Zoro #
G4798927
UPC #
190735056653
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Black/Red
Series
Condor
Noise Reduction Rating
21 dB
Ear Muff Style
Over-the-Head
Cushion Material
PVC
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S12.42 (S3.19)
Features
Head Foam, Headband For Positioning
Earmuff Type
Electrically Insulated
Weight
0.4 lb
Number of Batteries
0
Band Color
Black
Cup Color
Red
Band Material
POM

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 21 dB, Dielectric Yes, Cushion Material PVC, Cup Color Black/Red, Series Condor, Earmuff Type Rigid, Standards ANSI S12.42 (S3.19), Band Color Black, Band Material POM, Features Head Foam, Weight 0.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.